Skip to content Skip to navigation menu
Metal Black Extension

49-72-0152

Metal Black Extension
Item #119345307
  • Extension
Metal Black Extension
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Extension

description

  • The MILWAUKEE® M12 FUEL16 ga Nibbler Die Holder Extension is compatible with the MILWAUKEE® M12 FUEL 16-Gauge Nibbler Bare Tool. It is intended to be used for cutting deeper corrugated metal materials. This accessory is quick to assemble and can be changed without the need of an additional tool.

features

  • Compatible with M12™ FUEL 16 ga Nibbler
  • Deeper cuts
  • Good for cutting corrugated metal
  • Quick to assemble
Color Black
Attachment Method Quick Change
Material Metal
Weight 0.93 LB
EAN or UPC 45242633807
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison