Skip to content Skip to navigation menu
Soldering Iron

49-80-0400

Soldering Iron
Item #114180621
  • SOLDERING IRON POINTED TIP
Soldering Iron
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SOLDERING IRON POINTED TIP

description

  • Milwaukee soldering iron tips are copper core, nickel and iron coated. The tips are optimized for fast heat up times and long life. This tip can be used for most small component and wire soldering. For best performance, use with Milwaukee M12 soldering iron.

features

  • Tip shape: pointed (Conical)
  • Tip radius: .02 in.
  • Tip length: 1.55 in.
  • Copper core, nickel and iron coated
  • For use with M12 soldering iron
  • For soldering small components and wires
Weight 0.03 LB
EAN or UPC 45242509997
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison