- LED Bulb
- 9.6 Volts
description
- the 49-81-0090 is a solid state light that will not break from a fall.
- Replacing Milwaukee® M12™, M18™, V28®, and most other branded 9.6V-28V incandescent bulbs, the 49-81-0090 upgrade to LED Bulb works in most power tool work lights and delivers over 3X the run-time of traditional light bulbs. With a 50,000 hour LED and Limited Lifetime Warranty
features
- Compatible with Milwaukee® M12™, M18™, V28®, and most other major power tool work lights
- Replaces M12™, M18™, V28®, and 9.6V - 28 V incandescent bulbs - LED replacement for most work lights
- 3X run-time - increased efficiency for all work lights
- 50,000 Hr. LED - lasts over 250X longer than 18 V incandescent Bulb
- Impact resistant - solid state light element does not fail when dropped coupled with a Limited Lifetime Warranty
- Limited Lifetime Warranty - full product replacement if electronics ever fail
| Width | 0.2 in |
| Color | Red |
| Bulb | LED |
| Weight | 0.06 LB |
| EAN or UPC | 45242197330 |

