- Vacuum Cleaner Accessory
- Hose
description
- Black 15 Ft. long neoprene lined, wire reinforced, oil resistant 1-1/2 in. I.D. hose has two molded cuff ends. Molded ends fit into swivel end or compression fit connectors which are ordered separately.
features
- 1-1/2 in. I.D.
- Neoprene lined
- Wire reinforced
- Oil resistant
includes
- (1) 15 ' Neoprene Hose
| Type | Hose |
| Material | Black 15 foot Long Neoprene Lined, Wire Reinforced, Oil Resistant 1-1/2 inch I.D. Hose has Two Molded Cuff Ends. |
| Includes | (1) 15 ' Neoprene Hose |
| Accessory Type | Vacuum Accessory |
| Color | Black |
| Size | 15' Long, 1.5 in Inside Diameter |
| Weight | 10.6 LB |
| EAN or UPC | 45242211456 |

