- Vacuum Cleaner Accessory
- Gasket
description
- To prevent dust and dirt contamination, this cloth filter with a gasket (49-90-0260) covers a wire frame (49-90-0270) and surrounds the bottom of the motor head. The cloth filter can be removed from the frame for periodic cleaning. The 16 in. 49-90-0260 fits Milwaukee vacuum models 8911, 8912, 8925 and 8945.
features
- Cloth filter can e removed from the frame for periodic cleaning
- Prevents dust and dirt contamination
- For use with models 8911, 8912, 8925 and 8945
- To prevent dust and dirt contamination, this cloth filter with a gasket (49-90-0260) covers a wire frame (49-90-0270) and surrounds the bottom of the motor head
| For Model No. | 8911, 8912, 8925, 8945 |
| Type | Gasket |
| Weight | 1.43 LB |
| EAN or UPC | 45242212057 |

