Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Nylon Bristle Brush

49-90-0480

Nylon Bristle Brush
Item #103995585
  • Brush
Nylon Bristle Brush
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brush

description

  • Attaches directly to 6 in. utility nozzle (49-90-0740) to give brushing action when needed.

features

  • Provides brushing action when needed
  • Attaches to 49-90-0740 utility nozzle
  • Milwaukee replacement part
  • Vacuum accessory
Vacuum Accessory Type Attachments
Material Metal
Type Brush
Weight 0.45 LB
EAN or UPC 45242212705
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison