- Vacuum Cleaner Accessory
- Vacuum Attachment
description
- The major floor tool accommodates interchangeable 14 in. inserts and replacements. Two quick turn thumb screws make changing attachments quick and easy. Supplied with bumper 49-90-0610 to protect furniture and walls from bumps and scratches. Attaches to double bend floor wand 49 to 90 - 1000.
features
- Two "quick-turn" thumb screws for quick tool changing
- Accommodates interchangeable 14 in. inserts and replacements
- Vacuum accessory
- Milwaukee replacement part
| Material | Metal |
| Type | Vacuum Attachment |
| Brush | Removable Insert |
| Opening Width | 14 in |
| Inlet Diameter | 2 in |
| Color | Silver |
| Overall Width | 16.75 in |
| Wet/Dry | Wet or Dry |
| Overall Height | 4.35 in |
| Nozzle Type | Universal Utility Tool |
| Overall Length | 6.5 in |
| Weight | 1.65 LB |
| EAN or UPC | 45242212859 |

