- Shoe Type
description
- Attach the 14 in. Fabric shoe to the major floor tool with two thumb screws quickly for cleaning dry debris from cement and concrete floors.
features
- For cleaning cement and concrete floors
- Attaches to major floor tool 49-90-0550
- Vacuum accessory
- Milwaukee replacement part
includes
- (1) Fabric Attachment Shoe 14"
| Type | Shoe |
| Material | Metal |
| Vacuum Accessory Type | Attachments |
| Size | 14 in |
| Includes | (1) Fabric Attachment Shoe 14" |
| No. of Pieces | 1 |
| Color | Silver |
| Weight | 1.1 LB |
| EAN or UPC | 45242212958 |

