- Shoe Type
description
- The felt shod shoe is quickly attached to the major floor tool (49-90-0550) by thumb screws. It is used when cleaning walls and smooth hard surfaces such as hardwood or tiled floors.
features
- For walls and smooth hard floors such as tile or hardwood
- Attaches to major floor tool 49-90-0550
- Vacuum accessory
- Milwaukee replacement part
includes
- (1) Felt Attachment Shoe 14"
| Type | Shoe |
| Vacuum Accessory Type | Attachments |
| Material | Metal |
| No. of Pieces | 1 |
| Color | Silver |
| Size | 14 in |
| Includes | (1) Felt Attachment Shoe 14" |
| Weight | 1.15 LB |
| EAN or UPC | 45242213054 |

