- Fabric Strips Type
description
- Replacement fabric strips when originals wear out for fabric attachment shoe 49-90-0570. Set of two.
features
- Replacement fabric strips for fabric attachment shoe 49-90-0570
- Set of two
- Vacuum accessory
- Milwaukee replacement part
includes
- (1) Set of 2 Fabric Strips
| Type | Fabric Strips |
| Vacuum Accessory Type | Attachments |
| Material | Plastic |
| Includes | (1) Set of 2 Fabric Strips |
| Size | 16.75 in |
| Color | Black |
| No. of Pieces | 2 |
| Weight | 0.49 LB |
| EAN or UPC | 45242213207 |

