- Vacuum Cleaner Accessory
- Dolly
description
- Sturdy steel construction with 4 wheels and a long hinged handle to easily tip a 55 gallon drum off or on. Rolls the 55 gallon drum easily even when full of debris.
features
- Sturdy steel construction
- For 55 gallon drum
- Drum easily tips off or on
- No warranty
includes
- For 55 Gallon Drum
| Material | Sturdy Steel Construction |
| Type | Dolly |
| Overall Height | 7 in |
| Overall Width | 30.5 in |
| Overall Length | 32 in |
| Capacity | 450 lbs |
| No. of Wheels | 4 |
| Includes | For 55 Gallon Drum |
| Color | Red |
| Weight | 51.0 LB |
| EAN or UPC | 45242213702 |

