- 16" Wet Pickup Conversion Pan Type
description
- To be able to pickup liquids safely, a wet pickup conversion must be installed and the dry pickup paper bag removed from the vacuum cleaner. The wet pickup conversion pan contains a float ball which shuts down suction when the water level causes the ball to float up. Use the 16 in. conversion pan (49-90-1610) on Milwaukee vacuum models 8911, 8912, 8925 and 8945.
features
- For safe pickup of liquids
- For use with models 8911, 8912, 8925 and 8945
- Vacuum accessories
- No warranty
includes
- (1) Wet Pickup Conversion Pan 16"
| For Model No. | 8911, 8912, 8925, 8945 |
| Type | 16" Wet Pickup Conversion Pan |
| Material | Metal |
| No. of Pieces | 1 |
| Size | 6.3 lbs |
| Color | Silver |
| Includes | (1) Wet Pickup Conversion Pan 16" |
| Weight | 6.3 LB |
| EAN or UPC | 45242213856 |

