Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Vacuum Cleaner Accessories

49-90-1650

Vacuum Cleaner Accessories
Item #101473931
  • Vacuum Cleaner Accessory
  • Vacuum Attachment Kit
Vacuum Cleaner Accessories
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Vacuum Cleaner Accessory
  • Vacuum Attachment Kit

description

  • This kit includes all the accessories you would need for cleaning furnaces. It includes one each of the following: 49-90-0020 10 Ft. canvas hose, 49-90-0080 6 Ft. metal hose, 49-90-0410 27 in. Crevice tool, 49-90-0460 rubber blower nozzle, 49-90-0740 utility nozzle. All are 1-1/2 in. I.D. hoses and complimentary attachments.

features

  • All the accessories needed for cleaning furnaces
  • 1-1/2 in. I.D. hoses and attachments
  • Vacuum accessories
  • No warranty

includes

  • 10 ft hose, 1/2" I.D.
  • 6 ft metal hose
  • 27" crevice tool
  • Rubber blower nozzle
  • 6" utility nozzle
Type Vacuum Attachment Kit
Weight 8.65 LB
EAN or UPC 45242213955
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison