- Insert Type
description
- Ideal for dry pickup on hard floor surfaces, this insert attaches to major floor tool 49-90-1840 with a snap lock. No tools are required to change inserts. Use with 1-1/2 in. I.D. hoses.
features
- Ideal for dry pickup on hard surfaces
- Attaches to major floor tool 49-90-1840
- Vacuum accessories
- No warranty
includes
- (1) Brush Insert 14"
| Vacuum Accessory Type | Attachments |
| Type | Insert |
| Material | Plastic |
| No. of Pieces | 1 |
| Color | Black |
| Includes | (1) Brush Insert 14" |
| Size | 14 in |
| Weight | 0.47 LB |
| EAN or UPC | 45242214464 |

