- 1 Piece
description
- The MILWAUKEE® HEPA Filter works on the M18™ 2 Gallon Wet/Dry Vacuum (0880-20), M12 FUEL™ 1.6 Gallon Wet/Dry Vacuum (0960-20), and the M18 FUEL™ PACKOUT Wet/Dry Vacuum (0970-20). This high-efficiency HEPA filter is excellent for fine dust suction. This certified HEPA Filter captures 99.97% of all particles greater than 0.3 microns and is easy to install and remove with its twist and lock feature.
features
- Captures 99.97% of all particles greater than 0.3 microns
- Certified HEPA filter for fine dust collection
- Easy twist and lock installation
- Designed for use with Milwaukee 2 Gallon Wet/Dry Vacuum (0880-20), M12 FUEL Wet/Dry Vacuum (0960-20), and M18 FUEL PACKOUT Vacuum (0970-20)
- Dry cleanable and washable
includes
- (1) Wet/Dry Filter Kit
| Material | Fabric and Metal |
| Type | HEPA |
| Hypoallergenic | Yes |
| No. of Pieces | 1 |
| Includes | (1) Wet/Dry Filter Kit |
| Weight | 0.65 LB |
| EAN or UPC | 45242150458 |

