- 31.8 in Overall Length
description
- The Milwaukee 49-90-1956 trolley handle is compatible with the Milwaukee 8 Gallon dust extractor (8960-20). It can be installed on the 8960-20 for convenient transport.
features
- Compatible with Milwaukee 8 Gallon dust extractor (8960-20)
- Attaches onto the Milwaukee 8 Gallon dust extractor (8960-20) for convenient transport
- Durable steel construction
- Designed for use with Milwaukee 8 Gallon dust extractor (8960-20)
- Includes (1) trolley handle and installation kit
- Assembly required to attach onto Milwaukee 8 Gallon dust extractor
- Install on Milwaukee 8 Gallon dust extractor (8960-20) for easier transport
- Quick and easy to install
- Durable metal construction
- Secure fit on Milwaukee 8 Gallon dust extractor (8960-20) once installed
| Inlet Diameter | 0.813 in |
| Material | Steel |
| Wet/Dry | Dry |
| Overall Length | 31.8 in |
| Color | Black |
| Outlet Diameter | 0.875 in |
| Height | 10.9 in |
| Weight | 4.0 LB |
| EAN or UPC | 45242504329 |

