- 2.1 in Overall Length
description
- The Milwaukee 49-90-1957 power tool adapter is compatible with the Milwaukee 8 Gallon dust extractor (8960-20). The quick connect design allows for a secure fit on the anti-static hose. It's anti-static material provides added durability.
features
- Quick connect design for secure fit on anti-static hose
- Connects to Milwaukee SDS plus and max vacuum bits
- Compatible with Milwaukee 8 Gallon dust extractor (8960-20)
- Tapered design
includes
- (1) Power Tool Adapter
| Overall Width | 2.1 in |
| Material | Plastic |
| Includes | (1) Power Tool Adapter |
| Vacuum Attachable | Yes |
| Overall Height | 4.1 in |
| Case Included | No |
| Accessory Type | Adapter |
| Color | Black |
| Overall Length | 2.1 in |
| Weight | 0.5 LB |
| EAN or UPC | 45242022397 |

