- 2.1 in Overall Length
description
- The Milwaukee 49-90-1958 hose sleeve is compatible with the Milwaukee 8 Gallon dust extractor (8960-20). It is also compatible with vacuum assisted dust extractor (5261-DE) and 7 in. Dust shroud (49-90-6105).
features
- Compatible with vacuum assisted dust extractor (5261-DE) and 7 in. dust shroud (49-90-6105)
- Compatible with Milwaukee 8 Gallon dust extractor (8960-20)
- Threads onto anti-static hose
- Use for general cleanup nozzle
includes
- (1) Hose Sleeve
| Accessory Type | Adapter |
| Includes | (1) Hose Sleeve |
| Vacuum Attachable | Yes |
| Overall Height | 3.9 in |
| Overall Width | 2.1 in |
| Overall Length | 2.1 in |
| Material | Plastic |
| Color | Black |
| Case Included | No |
| Weight | 0.5 LB |
| EAN or UPC | 45242003471 |

