- 2.244 in Overall Length
description
- The Milwaukee 49-90-1958 hose sleeve is compatible with the Milwaukee 8 Gallon dust extractor (8960-20). It is also compatible with SDS max dust extraction attachment (5317-DE), 4-1/2 in. to 5 in. concrete cutting shroud (49-40-6110) and chisel boot (5318-DE).
features
- Compatible with SDS max dust extraction attachment (5317-DE)
- 4-1/2 in. to 5 in. concrete cutting shroud (49-40-6110) and chisel boot (5318-DE)
- Compatible with Milwaukee 8 Gallon dust extractor (8960-20)
- Integrated clip locks onto attachments
includes
- (1) Hose Clip Adapter
| Accessory Type | Adapter |
| Case Included | No |
| Vacuum Attachable | Yes |
| Color | Black |
| Overall Width | 1.969 in |
| Overall Length | 2.244 in |
| Material | Plastic |
| Overall Height | 2.756 in |
| Includes | (1) Hose Clip Adapter |
| Weight | 0.5 LB |
| EAN or UPC | 45242003488 |

