- HEPA Filter
description
- The MILWAUKEE® HEPA Filter is compatible with the M18 FUEL™ 3-in-1 Backpack Vacuum (0895). This high-efficiency HEPA Filter captures 99.97% of all particles greater than 0.3 microns. It is optimized for debris such as sawdust, concrete dust, and drywall dust. With its integrated handle, this filter offers leverage for effective cleaning and an easy twist-to-lock mechanism. This filter is for dry-only debris. It is dry-cleanable and reusable after cleaning.
features
- Compatible with the M18 FUEL™ 3-in-1 Backpack Vacuum (0895)
- Optimized for collection of debris such as concrete dust, sawdust, and drywall dust
- Captures 99.97% of all particles greater than 0.3 microns
- For use with dry-only debris
- Dry cleanable
- Integrated handle for effective cleaning
- Easy twist-to-lock attachment mechanism
| Type | Filter |
| Hypoallergenic | Yes |
| Fits Vacuums | 895 |
| Vacuum Type | Backpack |
| No. of Pieces | 1 |
| HEPA Filter | Yes |
| Washable Filter | No |
| Weight | 1.0 LB |
| EAN or UPC | 45242355938 |

