- Plastic Material
- 1-7/8 in Diameter
description
- The MILWAUKEE® 1-7/8" X 6' Flexible Hose is compatible with the M18 FUEL™ 3-in-1 Backpack Vacuum (0895). This hose has dual clips to lock securely onto the vacuum inlet and is made of an anti-static and crush-resistant material to survive job site conditions. This hose expands to 6' for greater reach and collapses to 4' for more convenient storage. With a 1-7/8" diameter, this hose is compatible with all AIR-TIP™ Trade-Focused Vacuum Accessories.
features
- Compatible with the M18 FUEL™ 3-in-1 Backpack Vacuum (0895)
- Dual hose clips lock hose into place on the vacuum inlet
- 6’ expanded hose length
- Compatible with AIR-TIP™ Trade Focused Vacuum Accessories and other 1-7/8” diameter wands and accessories
- Anti-static hose material
| Vacuum Type | Backpack |
| Material | Plastic |
| Color | Black |
| Type | Extensions |
| Hypoallergenic | No |
| Fits Vacuums | 895 |
| Overall Length | 6 ft |
| Manufacturer Warranty | No Warranty |
| Weight | 1.45 LB |
| EAN or UPC | 45242320608 |

