- Molded Plastic Material
- 1-7/8 in Diameter
description
- The MILWAUKEE® 1-7/8" Telescoping Extension Wand and Ergonomic Handle are great additions to any vacuum with a 1-7/8" diameter hose. These accessories enhance the cleaning experience, especially in extended floor cleaning or overhead cleaning applications. The 1-7/8" Telescoping Extension Wand extends to 38.5" for greater reach and collapses to 26" for convenient storage. The Ergonomic Handle reduces wrist fatigue for more comfortable extended cleaning tasks. With a 1-7/8" diameter, both the Telescoping Extension Wand and Ergonomic Handle are compatible with all AIR-TIP™ Trade-Focused Vacuum Accessories.
features
- Compatible with all vacuums with 1-7/8” diameter hoses and wands
- 38.5” length when expanded, 26” when collapsed
- Lightweight & durable design
- Anti-static material
| Color | Black |
| Type | Extensions |
| Hypoallergenic | No |
| Fits Vacuums | Any 1-7/8" Diameter Vacuum Hose or Wand |
| Material | Molded Plastic |
| Weight | 2.2 LB |
| EAN or UPC | 45242320714 |

