- Molded Plastic Material
- 1-7/8 in Diameter
description
- The MILWAUKEE® 1-7/8" Pivoting Floor Tool enhances the cleanup experience when paired with any 1-7/8" diameter vacuum hose or wand. The pivoting head provides ultimate maneuverability for hard-to-reach places and has a low-profile design to fit under common jobsite obstacles. The large rear wheels roll smoothly across job site flooring and deliver ultimate durability. The clog-resistant design allows for easy pickup of common job site debris.
features
- Compatible with all vacuums with 1-7/8” diameter hoses and wands
- Ultimate maneuverability
- Low profile to fit under common jobsite obstacles
- Clog resistant
- 12.5” cleaning width
| Hypoallergenic | No |
| Type | Vacuum Attachments |
| Material | Molded Plastic |
| Fits Vacuums | Any 1-7/8" Diameter Vacuum Hose or Wand |
| Color | Black |
| Weight | 1.0 LB |
| EAN or UPC | 45242320721 |

