- Cleaning Accessory Kit
description
- The MILWAUKEE® PACKOUT™ Cleaning Accessory Kit combines a variety of common vacuum accessories for easy cleanup for any job or environment. Included is a Round Brush Tool, Floor Utility Nozzle, Floor Brush Tool, Crevice Tool, and (2) Extension Wands that all have a 1-7/8” diameter. To achieve 1-7/8" accessory compatibility, replace the standard hose end that is attached to the M18 FUEL™ 9 Gallon Dual Battery Dust Extractor w/ PACKOUT™ Compatibility & VACLINK™ (0888-20/22HD) with the included hose end adapter.
features
- Includes a removable hose end for compatibility with 1-7/8" vacuum accessories
- (2) 1-7/8" Extension Wands deliver greater cleaning reach
- 1-7/8" Round Brush Tool has soft bristles for use on finished surfaces
- 1-7/8" Floor Utility Nozzle includes bevels that allow for more efficient rocking cleaning motion
- 1-7/8" Floor Brush Tool has reversible bristle inserts with two different heights, allowing for forward and backward cleaning
- 1-7/8" Crevice Tool has angled tip that is optimized for cleaning in tight areas
- Gray color rings for quick identification of accessories with 1-7/8" diameter
- Convenient storage in PACKOUT™ organizer with foam insert
| Manufacturer Warranty | No Warranty |
| Nozzle Material | Plastic |
| Hose Included | No |
| No. of Wands | 2 |
| Nozzle Diameter | 1.875 in |
| Wand Length | 19.5 in |
| Swivel Cuff | No |
| Wet or Dry | Dry |
| Bag Included | No |
| No. of Nozzle | 7 |
| Nozzle Color | Black |
| Wand Material | Plastic |
| Extension Wands | Yes |
| Wand Dia. | 1.875 in |
| Weight | 8.334 LB |
| EAN or UPC | 45242530120 |

