- Filter
description
- The MILWAUKEE® Large Wet/Dry Vacuum High-Efficiency Filter is compatible with multiple Milwaukee Wet/Dry Vacuums (0910, 0920, 0930, 0931). An installed High-Efficiency Filter captures 99% of all particles greater than 0.5 microns for fine dust collection, ensuring dust and microparticle collection of debris such as sawdust, drywall dust, and wood/metal shavings. Quickly swap or clean filters with the easy access quarter-turn design. The Milwaukee Large Wet/Dry Vacuum High-Efficiency Filter is dry cleanable and washable with water when necessary. This product contains (1) High-Efficiency Filter.
features
- Easy twist and lock installation
- Dry cleanable and washable
- Reusable after cleaning
- Includes (1) Large Wet/Dry Vacuum High Efficiency Filter
- For use with general debris, sawdust, drywall dust, and metal shavings
includes
- (1) Large Wet/Dry Vacuum High Efficiency Filter
| Material | Paper |
| Hypoallergenic | No |
| No. of Pieces | 1 |
| Includes | (1) Large Wet/Dry Vacuum High Efficiency Filter |
| Type | High Efficiency |
| Weight | 1.32 LB |
| EAN or UPC | 45242542918 |

