- Black
description
- The MILWAUKEE® 1-7/8” Dust Extraction Adapter Kit allows Milwaukee 1-7/8” Hoses (49-90-1996, 49-90-1984, 49-90-1986) to connect to most power tools for dust collection directly from the tool. The dust extraction kit includes three adapters for multiple different uses and tool fitment. The Hose Clip Adapter screws onto the end of the hose and connects directly to Milwaukee power tools or the other two adapters. The Power Tool Adapter clips into the Hose Clip Adapter and provides a friction fit to most power tool dust ports. The Table Saw Adapter clips into the Hose Clip Adapter and provides a secure connection to 2-1/2” table saw dust ports. The Milwaukee 1-7/8” Dust Extraction Adapter Kit includes a gray color ring for quick identification of its 1-7/8” diameter.
features
- Compatible with other 1-7/8" diameter vacuum hoses
- Gray color ring for quick identification of its 1-7/8” diameter
- Hose Clip Adapter screws onto the end of the hose and connects directly to MILWAUKEE® power tools or dust shrouds with a clip interface and the other two adapters included in the kit
- Power Tool Adapter clips into the Hose Clip Adapter and provides a friction fit to most power tool dust ports
- Table Saw Adapter clips into the Hose Clip Adapter and provides a secure connection to 2-1/2” table saw dust ports
| Material | Plastic |
| Inlet Diameter | 1.875 in |
| Color | Black |
| Length | 6.52 in |
| Weight | 0.32 LB |
| EAN or UPC | 45242542932 |

