- 8.52 in Overall Length
description
- The MILWAUKEE® 1-7/8" Floor Brush Tool makes cleaning faster by agitating, releasing, and cleaning hard-to-get material from flat surfaces. The bristles will not mar or scratch surfaces to clean quickly and effectively without causing damage to finished surfaces. The Floor Brush Tool has reversible bristles to clean more effectively in either forward or backward strokes. The gray color indication ring allows for quick size identification of its 1-7/8" diameter. This vacuum floor brush attachment is compatible with Milwaukee 1-7/8" Vacuum Hoses (49-90-1996, 49-90-1984, 49-90-1986) and other 1-7/8" diameter vacuum hoses.
features
- Compatible with other 1-7/8" diameter vacuum hoses
- Gray color ring for quick identification of its 1-7/8” diameter
- Optimized for hard floor cleaning
- Reversible bristle insert has two different heights, allowing for forward and backward stroke optimized cleaning
- 7-1/2" cleaning width
| Nozzle Type | Floor Tool |
| Material | Plastic |
| Overall Height | 5.75 in |
| Overall Width | 3.5 in |
| Color | Red |
| Inlet Diameter | 1.875 in |
| Overall Length | 8.52 in |
| Weight | 0.41 LB |
| EAN or UPC | 45242542956 |

