- Universal Utility Tool Nozzle Type
- Black
description
- The MILWAUKEE® 1-7/8" Curved Nozzle makes cleaning more efficient and comfortable. The ergonomic grip provides allows for easier handheld cleaning along flat or uneven surfaces. The angled nozzle delivers better cleaning efficiency than other vacuum accessories ends. The gray color indication ring allows for quick size identification of its 1-7/8" diameter. This curved vacuum nozzle is compatible with Milwaukee 1-7/8" Vacuum Hoses (49-90-1996, 49-90-1984, 49-90-1986) and other 1-7/8" diameter vacuum hoses.
features
- Compatible with other 1-7/8" diameter vacuum hoses
- Gray color ring for quick identification of its 1-7/8” diameter
- Small profile allows for cleaning in tight areas
- 8-1/2" length
| Overall Height | 8.75 in |
| Inlet Diameter | 1.875 in |
| Color | Black |
| Nozzle Type | Universal Utility Tool |
| Material | Plastic |
| Overall Width | 2.2 in |
| Overall Length | 2.25 in |
| Weight | 1.7 LB |
| EAN or UPC | 45242542963 |

