- 16 ft Overall Length
description
- The MILWAUKEE® 1-7/8” x 16' Flexible Hose delivers unmatched durability and flexibility to survive the jobsite. Its two-part design allows for durable and crush-resistant construction to prevent tears that lead to downtime on the jobsite. The anti-static hose material helps prevent static buildup when cleaning fine particles. The high-performance swivel mechanism and hose material create more flexibility and ease of use during cleaning, preventing the hose from getting bound up or kinked while moving around. The dedicated custom rubber gasket improves airflow and performance when in use. This Milwaukee flexible vacuum hose has extended length compared to included stock hose (49-90-1996) and includes a gray color ring for quick identification of its 1-7/8” diameter.
features
- High-performance swivel mechanism
- Dedicated custom rubber gasket improves air flow and performance when in use
- Gray color ring for quick identification of its 1-7/8” diameter
- Quarter turn design locks hose into place while on the wet/dry vacuum
- 16 ft. Hose Length
| Material | Polypropylene |
| Color | Black |
| Wet/Dry | Wet or Dry |
| Swivel Cuff | Yes |
| Overall Length | 16 ft |
| Weight | 5.75 LB |
| EAN or UPC | 45242542970 |

