- Floor Tool Nozzle Type
- Black
description
- The MILWAUKEE® 1-7/8" Wet Floor Nozzle is the ideal tool to use during wet mess clean-up. The angled squeegee underneath the vacuum nozzle quickly funnels and removes water from flat surfaces. The vacuum squeegee attachment makes cleaning spills and other wet mess hazards easier when connected to an extension wand. The gray color indication ring allows for quick size identification of its 1-7/8" Diameter. This Wet Floor Nozzle is compatible with Milwaukee 1-7/8" Vacuum Hoses (49-90-1996, 49-90-1984, 49-90-1986) and other 1-7/8" diameter vacuum hoses.
features
- Compatible with other 1-7/8" diameter vacuum hoses
- Gray color ring for quick identification of its 1-7/8” diameter
- 9-1/2" cleaning width
- Low profile head allows for optimized water pickup from flat surfaces
| Overall Length | 10.25 in |
| Inlet Diameter | 1.875 in |
| Nozzle Type | Floor Tool |
| Overall Width | 3 in |
| Material | Plastic |
| Color | Black |
| Overall Height | 5.25 in |
| Weight | 0.39 LB |
| EAN or UPC | 45242542987 |

