- 8.5 ft Overall Length
description
- The MILWAUKEE® 1-7/8” x 32” to 102” Expandable Hose provides 102” of extended reach when in use and collapses to 32” for compact storage. The anti-static hose material helps prevent static buildup when cleaning fine particles. The high-performance swivel mechanism and hose material create more flexibility and ease of use during cleaning, preventing the expanding vacuum hose from getting bound up or kinked while moving around. The dedicated custom rubber gasket improves airflow and performance when in use. The Milwaukee 1-7/8” 32” to 102” Expandable Hose includes a gray color ring for quick identification of its 1-7/8” diameter.
features
- High-performance swivel mechanism
- Dedicated custom rubber gasket improves air flow and performance when in use
- Gray color ring for quick identification of its 1-7/8” diameter
- Quarter turn design locks hose into place while on the wet/dry vacuum
- 102" extended length
- 32" collapsed length
| Swivel Cuff | Yes |
| Material | Polypropylene |
| Overall Length | 8.5 ft |
| Wet/Dry | Wet or Dry |
| Color | Black |
| Weight | 1.87 LB |
| EAN or UPC | 45242542994 |

