- Black
description
- The MILWAUKEE® 1-7/8" Extension Wand allows for much easier cleaning in an upright position. With a length of 19-1/2", connecting two makes cleanup easier while still allowing for easy storage. These vacuum extension wands provide greater reach when cleaning in any application. The gray color indication ring allows for quick size identification of its 1-7/8" diameter. This vacuum hose extension wand is compatible with Milwaukee 1-7/8" Vacuum Hoses (49-90-1996, 49-90-1984, 49-90-1986) and other 1-7/8" diameter vacuum hoses.
features
- Compatible with other 1-7/8" diameter vacuum hoses
- Gray color ring for quick identification of its 1-7/8” diameter
- Wand delivers greater cleaning reach
- Can connect (2) wands together with a tight friction fit
| Material | Plastic |
| Handle Grip Color | Black |
| Outlet Diameter | 1.875 in |
| Inlet Diameter | 1.875 in |
| Color | Black |
| Length [Max] | 19.5 in |
| Wet/Dry | Wet or Dry |
| Weight | 0.428 LB |
| EAN or UPC | 45242543007 |

