- Crevice Tool Nozzle Type
- Black
description
- The MILWAUKEE® 1-7/8" Crevice Tool is designed to access tight areas and makes cleaning around edges easier. The vacuum crevice tool cleans hard-to-reach areas where other vacuum attachments will not fit. The gray color indication ring allows for quick size identification of its 1-7/8" diameter. This Crevice Tool is compatible with Milwaukee 1-7/8" Vacuum Hoses (49-90-1996, 49-90-1984, 49-90-1986) and other 1-7/8" diameter vacuum hoses.
features
- Compatible with other 1-7/8" diameter vacuum hoses
- Gray color ring for quick identification of its 1-7/8” diameter
- Angled tip for better cleaning performance
- 7-1/2" long for additional cleaning reach
| Overall Length | 2.125 in |
| Overall Width | 2.125 in |
| Overall Height | 8 in |
| Inlet Diameter | 1.875 in |
| Material | Plastic |
| Color | Black |
| Nozzle Type | Crevice Tool |
| Weight | 0.15 LB |
| EAN or UPC | 45242543014 |

