- FLEECE DUST BAGS (5PK) - 9 GALLON
description
- The MILWAUKEE® Fleece Dust Bags (5PK) are compatible with the Milwaukee M18 FUEL™ 9 Gallon Wet/Dry Vacuum (0920). With 98.5% filter efficiency, these disposable fleece dust bags are ideal for fine dust collection. The vacuum cleaner dust bags are fully enclosed and act as a pre-filter to prolong filter life and are easy to dispose of with the pull tab to prevent dust from escaping. This kit includes five Fleece Dust Bags.
features
- Includes (5) Fleece Dust Bags
- Fully enclosed bag to control dust and acts as a pre-filter
- Strong fleece material and durable bag construction
- Pull tab prevents dust from escaping during disposal
- Disposable after use
| Weight | 1.74 LB |
| EAN or UPC | 45242543021 |

