- Black
description
- The MILWAUKEE® Hose and Accessory Adapter Kit allows Milwaukee hoses to connect to the most common vacuum accessory and hose sizes. The kit includes three pieces: 2-1/2" to 1-7/8" Accessory Adapter, 2-1/2" to 2-1/2"-1-7/8" Hose Adapter, and a 1-7/8" to 1-7/8" Hose Adapter. These step adapters connect different diameter Milwaukee Vacuum Hoses and Accessories. Each adapter is marked with the diameters it connects between directly on the tool for easy identification.
features
- Kit includes a total of (3) pieces
- Includes (1) 2-1/2" to 1-7/8" Accessory Adapter
- Includes (1) 2-1/2" to 2-1/2"-1-7/8" Hose Adapter
- Includes (1) 1-7/8" to 1-7/8" Hose Adapter
| Material | Plastic |
| Color | Black |
| Length | 7.25 in |
| Inlet Diameter | 2.5 in |
| Weight | 0.42 LB |
| EAN or UPC | 45242543113 |

