Skip to content Skip to navigation menu
Fleece Dust Bag

49-90-1999

Fleece Dust Bag
Item #119031425
  • FLEECE DUST BAGS (5PK) - 12 GALLON
Fleece Dust Bag
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • FLEECE DUST BAGS (5PK) - 12 GALLON

description

  • The MILWAUKEE® Fleece Dust Bags (5PK) are compatible with the Milwaukee M18 FUEL™ 12 Gallon Wet/Dry Vacuum (0930). With 98.5% filter efficiency, these disposable fleece dust bags are ideal for fine dust collection. The vacuum cleaner dust bags are fully enclosed and act as a pre-filter to prolong filter life and are easy to dispose of with the pull tab to prevent dust from escaping. This kit includes five Fleece Dust Bags.

features

  • Includes (5) Fleece Dust Bags
  • Fully enclosed bag to control dust and acts as a pre-filter
  • Strong fleece material and durable bag construction
  • Pull tab prevents dust from escaping during disposal
  • Disposable after use
Weight 1.87 LB
EAN or UPC 45242543199
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison