- 4 in Overall Length
description
- The MILWAUKEE® 2-1/2" Round Brush Tool makes cleaning easier by agitating, releasing, and cleaning hard-to-get material from surfaces. The soft bristles will not mar or scratch surfaces to clean quickly without causing damage to finished surfaces. The red color indication ring allows for quick size identification of its 2-1/2” diameter. This round vacuum cleaner brush is compatible with Milwaukee 2-1/2" Vacuum Hoses (49-90-2004, 49-90-2006) and other 2-1/2" diameter vacuum hoses.
features
- Red color ring for quick identification of its 2-1/2” diameter
- Compatible with other 2-1/2" diameter vacuum hoses
- Optimized for handheld use or attaching to an 2-1/2" extension wand
- Agitating brushes for easy debris removal
| Nozzle Type | Round Tool |
| Inlet Diameter | 2.5 in |
| Overall Height | 6 in |
| Overall Length | 4 in |
| Material | Plastic |
| Color | Red |
| Overall Width | 4.25 in |
| Weight | 0.21 LB |
| EAN or UPC | 45242543250 |

