- Universal Utility Tool Nozzle Type
- Black
description
- The MILWAUKEE® 2-1/2" Curved Nozzle makes cleaning more efficient and comfortable. The ergonomic grip allows for easier handheld cleaning along flat or uneven surfaces. The angled nozzle delivers better cleaning efficiency than other vacuum accessories ends. The red color indication ring allows for quick size identification of its 2-1/2” diameter. This curved vacuum nozzle is compatible with Milwaukee 2-1/2" Vacuum Hoses (49-90-2004, 49-90-2006) and other 2-1/2" diameter vacuum hoses.
features
- Red color ring for quick identification of its 2-1/2” diameter
- Compatible with other 2-1/2" diameter vacuum hoses
- Small profile allows for cleaning in tight areas
- 8-1/2" length
| Inlet Diameter | 2.5 in |
| Material | Plastic |
| Overall Height | 8.75 in |
| Nozzle Type | Universal Utility Tool |
| Overall Length | 2.625 in |
| Color | Black |
| Overall Width | 2.625 in |
| Weight | 0.21 LB |
| EAN or UPC | 45242543274 |

