- 16 ft Overall Length
description
- The MILWAUKEE® 2-1/2” x 16' Flexible Hose delivers unmatched durability and flexibility to survive the jobsite. Its two-part design allows for durable and crush-resistant construction to prevent tears that lead to downtime on the jobsite. The anti-static hose material helps prevent static buildup when cleaning fine particles. The high-performance swivel mechanism and hose material create more flexibility and ease of use during cleaning, preventing the hose from getting bound up or kinked while moving around. The dedicated custom rubber gasket improves airflow and performance when in use. The Milwaukee flexible vacuum hose has an extended length compared to the included stock hose (49-90-2006) and has a red color ring for quick identification of its 2-1/2” diameter.
features
- High-performance swivel mechanism
- Dedicated custom rubber gasket improves air flow and performance when in use
- Quarter turn design locks hose into place while on the wet/dry vacuum
- 16 ft. hose length
- Red color ring for quick identification of its 2-1/2” diameter
| Material | Polypropylene |
| Wet/Dry | Wet or Dry |
| Overall Length | 16 ft |
| Color | Black |
| Swivel Cuff | Yes |
| Weight | 8.03 LB |
| EAN or UPC | 45242543281 |

