- Black
description
- The MILWAUKEE® 2-1/2" Extension Wand allows for much easier cleaning in an upright position. With a length of 19-1/2", connecting two makes cleanup easier while still allowing for easy storage. These vacuum extension wands allow for greater reach when cleaning in any application. The red color indication ring allows for quick size identification of its 2-1/2” diameter. This vacuum hose extension wand is compatible with Milwaukee 2-1/2" Vacuum Hoses (49-90-2004, 49-90-2006) and other 2-1/2" diameter vacuum hoses.
features
- Red color ring for quick identification of its 2-1/2” diameter
- Compatible with other 2-1/2" diameter vacuum hoses
- Wand delivers greater cleaning reach
- Can connect (2) wands together with a tight friction fit
| Weight | 0.55 LB |
| EAN or UPC | 45242543311 |

