- Crevice Tool Nozzle Type
- Black
description
- The MILWAUKEE® 2-1/2" Crevice Tool is designed to access tight areas and makes cleaning around edges easier. The vacuum crevice tool allows for cleaning hard-to-reach areas where other vacuum attachments will not fit. The red color indication ring allows for quick size identification of its 2-1/2” diameter. This Crevice Tool is compatible with Milwaukee 2-1/2" Vacuum Hoses (49-90-2004, 49-90-2006) and other 2-1/2" diameter vacuum hoses.
features
- Red color ring for quick identification of its 2-1/2” diameter
- Compatible with other 2-1/2" diameter vacuum hoses
- Angled tip for better cleaning performance
- 10" long for additional cleaning reach
| Overall Width | 2.75 in |
| Nozzle Type | Crevice Tool |
| Overall Length | 2.75 in |
| Material | Plastic |
| Overall Height | 10 in |
| Inlet Diameter | 2.5 in |
| Color | Black |
| Weight | 0.24 LB |
| EAN or UPC | 45242543328 |

