- Universal Utility Tool Nozzle Type
- Black
description
- The MILWAUKEE® 1-7/8" Floor Utility Nozzle makes cleaning up larger areas faster. The nozzle is designed to clean in wider paths on all surface types, saving time and increasing efficiency. The bevels on either side of the nozzle ensure this vacuum nozzle won’t get stuck to surfaces and allow it to glide more easily in a rocking motion. The gray color indication ring allows for quick size identification of its 1-7/8" diameter. This Floor Utility Nozzle is compatible with Milwaukee 1-7/8" Vacuum Hoses (49-90-1996, 49-90-1984, 49-90-1986) and other 1-7/8" diameter vacuum hoses.
features
- Compatible with other 1-7/8" diameter vacuum hoses
- 6" cleaning width
- Gray color ring for quick identification of its 1-7/8” diameter
- Optimized for use on hard surfaces
| Inlet Diameter | 1.875 in |
| Material | Plastic |
| Overall Length | 6.75 in |
| Overall Height | 4.75 in |
| Nozzle Type | Universal Utility Tool |
| Overall Width | 2.75 in |
| Color | Black |
| Weight | 0.16 LB |
| EAN or UPC | 45242543441 |

