- 4.9 in Overall Length
description
- The MILWAUKEE® HEPA Filter is compatible with the M18 FUEL™ Compact Vacuum (0940-20). This Certified HEPA filter is easy to install and captures 99.97% of all particles greater than 0.3 microns for fine dust collection. This product contains one HEPA Filter and one foam pre-filter, which are both washable and are designed to be used together on the M18 FUEL™ Compact Vacuum for optimal performance.
features
- M18 FUEL Compact Vacuum Compatible (0940-20)
- Captures 99.97% of all particles greater than 0.3 microns
- Certified HEPA Filter is dry cleanable and washable with water
- Foam Pre-Filter is dry cleanable and washable with water
- Certified HEPA Filter for fine dust collection
- Includes (1) Certified HEPA Filter
- Includes (1) Foam Pre-Filter
- Not-compatible with M18 Compact Vacuum 0882-20
- Not-compatible with M18 FUEL 3n1 Backpack Vacuum 0885-20
includes
- (1) HEPA Filter
- (1) Foam Pre-Filter
| Material | Plastic |
| Hypoallergenic | No |
| Overall Length | 4.9 in |
| Overall Width | 4.9 in |
| Includes | (1) HEPA Filter, (1) Foam Pre-Filter |
| Overall Height | 1.15 in |
| Vacuum Attachable | Yes |
| Weight | 0.22 LB |
| EAN or UPC | 45242550920 |

