Skip to content Skip to navigation menu
Expandable Hose

49-90-2014

Expandable Hose
Item #120802859
  • 1-1/4" x 2’ to 6’ Expandable Hose
Expandable Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1-1/4" x 2’ to 6’ Expandable Hose

description

  • The MILWAUKEE® 1-1/4” x 2’ to 6’ Expandable Hose provides 6’ of extended reach when in use and collapses to 2’ for compact storage. With an 1-1/4” diameter, it is designed for use with the MILWAUKEE® M18 FUEL™ PACKOUT™ 2.5 Gallon Wet/Dry Vacuum and the MILWAUKEE® M18™ 2 Gallon Wet/Dry Vacuum. The hose end is removable for use with the MILWAUKEE® Power Tool Adapter. The hose material allows for easy maneuverability and flexibility during use for a better cleaning experience.

features

  • Compatible with 0880-20 and 0970-20
  • Collapses down to 2' for easy storage
  • Expands to 6' in length for greater reach
  • Quarter turn design locks hose into place
  • Removable hose end for use with 49-90-2018 adapter
Weight 1.1 LB
EAN or UPC 45242846030
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison