- 5.1 in Overall Length
description
- The MILWAUKEE® Foam Wet Filter is optimized for wet pickup applications. The foam material allows water through but deflects and stops debris from getting into the motor. This protects the motor from debris and increases the tool’s life. This filter is compatible with Milwaukee wet/dry vacuums 0880-20, 0960-20, and 0970-20.
features
- Dry cleanable and washable
- Reusable after cleaning
- Easy twist and lock installation
- Protects motor from debris
- Increases tool life
- Includes (1) Foam Wet Filter
- Use when picking up large amounts of wet debris
includes
- (1) Foam Wet Filter
| Washable Filter | Yes |
| Vacuum Attachable | Yes |
| Overall Length | 5.1 in |
| Overall Height | 4.6 in |
| Material | Plastic/Foam |
| Hypoallergenic | No |
| Dust Collection Component Category | Filters |
| Overall Width | 5.1 in |
| Includes | (1) Foam Wet Filter |
| Color/Finish | Red/Black |
| Weight | 0.62 LB |
| EAN or UPC | 45242568123 |

