Skip to content Skip to navigation menu
Fleece Dust Bag

49-90-2016

Fleece Dust Bag
Item #118008395
  • 3 PK FLEECE DUST BAGS
Fleece Dust Bag
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 PK FLEECE DUST BAGS

description

  • The MILWAUKEE® Fleece Dust Bags (3PK) are compatible with the Milwaukee M12 FUEL™ 1.6 Gallon Wet/Dry Vacuum (0960-20), and the M18 FUEL™ PACKOUT™ 2.5 Gallon Wet/Dry Vacuum (0970-20). The fully enclosed vacuum bags are ideal for fine dust collection, act as a pre-filter to prolong filter life, and are easy to dispose of. This kit includes three fleece dust bags and the bag attachment for 0960-20 vacuum.

features

  • Dust bags optimized for fine dust collection
  • Easy installation
  • Extends life of vacuum filter
  • For use with fine dust
  • Includes (3) Fleece Dust Bags
  • Includes (1) attachable bag holder for M12 FUEL 1.6 Gallon Wet/Dry Vacuum (0960-20)
Weight 0.262 LB
EAN or UPC 45242568130
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison