Skip to content Skip to navigation menu
Vacuum Power Tool Adapter

49-90-2018

Vacuum Power Tool Adapter
Item #118008397
  • Black
Vacuum Power Tool Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black

description

  • The MILWAUKEE® Vacuum Power Tool Adapter is ideal for collecting dust and debris directly from compatible power tools. The adapter is compatible with Milwaukee vacuums 0880-20, 0882-20, 0940-20, 0960-20, and 0970-20 and screws directly onto the vacuum hose, ensuring a secure fit. This adapter provides multiple attachment diameters ranging from 1.22” to 1.41” and attaches to the dust ports and accessories of most power tools.

features

  • Easy twist on to end of hose for secure attachment
  • For use with 1-1/4 in. diameter hoses
  • Includes: Power Tool Adapter
  • Easily attaches to dust ports of most power tools
  • 3 Different attachment diameters
  • For assisting with dust and debris clean up from power tools
  • Power tool adapter diameter range (O.D.): 1.22"-1.41"
Weight 0.1 LB
EAN or UPC 45242567584
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison