- Red, Black
description
- The MILWAUKEE® Vacuum Tool Storage Bag provides a durable and versatile storage solution for vacuum tools that attach to the top of select Milwaukee Wet/Dry Vacuums. The top storage area is optimized for longer vacuum tools and has an enclosed zipper area for smaller pieces. Bottom storage can be customizable with adjustable Velcro inserts to fit a variety of vacuum tools. The durable mounting hooks easily latch to the motor heads of select Milwaukee Wet/Dry Vacuums (0910, 0920, 0930), making transporting these tools and vacuum accessories to the jobsite easier. The hooks can be compactly stored on the bag by lifting them under the dedicated loops. Tear-resistant 1680D ballistic material and all-metal hardware ensure the Vacuum Tool Storage Bag is built to withstand harsh jobsite conditions.
features
- Top storage area is optimized for longer vacuum tools and has an enclosed zipper area for smaller pieces
- Bottom storage includes adjustable Velcro inserts that can be moved to fit a variety of vacuum tools and customize storage needs.
- (4) durable mounting hooks easily latch to the motor heads of select MILWAUKEE® Wet/Dry Vacuums (0910, 0920, 0930, 0931).
- Tear resistant 1680D ballistic material
- All metal hardware
| Color | Red/Black |
| Case/Bag Type | Soft Sided |
| Depth | 20 in |
| Handle | Yes |
| Height | 7.5 in |
| Material | 1680D Ballistic |
| Width | 11 in |
| Pocket Inside Quantity | 2 |
| Weight | 5.84 LB |
| EAN or UPC | 45242603305 |

