- 6.28 in Overall Length
description
- The MILWAUKEE® AIR-TIP™ Swiveling Palm Brush enhances cleaning experiences with its swiveling grip for easier movement. An ergonomically designed 360 degree swiveling palm grip creates more cleaning leverage and freedom of movement when needed most. This swivel vacuum brush comes with three interchangeable heads for more cleaning options. The rubber bristle head is optimized for cleaning automotive carpet and collecting stubborn debris. The stiff brush head allows for deep cleaning agitation of debris, and the soft bristle head is for cleaning more delicate surfaces. The compact and hangable storage bag ensures any loose bristle heads stay in place. The AIR-TIP™ Swiveling Palm Brush is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP™ family of Trade Focused Vacuum Accessories.
features
- Swivels 360°
- Ergonomic and swiveling palm grip for easier movement and better cleaning leverage
- Interchangeable bristle/brush heads included
- Includes (1) AIR-TIP™ Swiveling Palm Brush, (1) Stiff Bristle Head, (1) Soft Bristle/Brush Head, (1) Rubber Bristle Head, and (1) Brush Head Storage Bag
| Overall Height | 7.087 in |
| Color | Red |
| Material | Plastic |
| Inlet Diameter | 2.5 in |
| Overall Length | 6.28 in |
| Nozzle Type | Universal Utility Tool |
| Overall Width | 3.248 in |
| Weight | 1.75 LB |
| EAN or UPC | 45242603312 |

