Skip to content Skip to navigation menu
Plastic Rotating Corner Brush Tool 1-7/8" Floor Brush Tool

49-90-2021

Plastic Rotating Corner Brush Tool 1-7/8" Floor Brush Tool
Item #119031440
  • 8.83 in Overall Length
Plastic Rotating Corner Brush Tool 1-7/8" Floor Brush Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8.83 in Overall Length

description

  • The MILWAUKEE® AIR-TIP™ Rotating Corner Brush Tool easily goes into corners with its spade-shaped tip for deep corner cleaning. The agitating brushes on the tip easily remove debris in stubborn corners. The 360-degree rotating brush head enhances the cleaning experience when pushing or pulling in challenging areas like elevated inside corners. The AIR-TIP™ Rotating Corner Brush Tool is compatible with other wet/dry vacuum brands that include 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP™ family of Trade Focused Vacuum Accessories.

features

  • 360° rotating brush head
  • Corner shaped tip
  • Agitating brushes for easy debris removal
  • Bristles will not mar or scratch surfaces
  • Includes (1) AIR-TIP™ Rotating Corner Brush Tool
Color Red
Overall Length 8.83 in
Material Plastic
Nozzle Type Universal Utility Tool
Overall Height 4.84 in
Overall Width 3.4 in
Inlet Diameter 2.5 in
Weight 0.5 LB
EAN or UPC 45242603329
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison